- Internal, Medium-Duty, Series RR Retaining Ring
- for 0.687" Housing Diameter
- Stainless Steel
- 0.72" Free Diameter
- 0.025" Thickness
| Duty | Medium-Duty |
| Series | RR |
| Housing Diameter | 0.687 in |
| Radial Wall Thickness | 0.045 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Plating | N/A |
| Thickness | 0.025 in |
| Ring Style | Two-Turn Uncrimped |
| Package Type | Loose |
| Weight | 0.001 LB |

