- Internal, Medium-Duty, Series RR Retaining Ring
- for 8.0" Housing Diameter
- Carbon Spring Steel
- Oil Finish Plating
- 8.266" Free Diameter
| Housing Diameter | 8 in |
| Duty | Medium-Duty |
| Package Type | Loose |
| Ring Style | Two-Turn Crimped |
| Inch/Metric | Inch |
| Thickness | 0.086 in |
| Material | Carbon Spring Steel |
| Material Specification | SAE 1070-1090 |
| Plating | Oil Finish |
| Radial Wall Thickness | 0.312 in |
| Series | RR |
| Weight | 0.175 LB |

