- Internal, Heavy Duty, Series RRN Retaining Ring
- for 10.5" Housing Diameter
- Carbon Spring Steel
- for 10.97" Groove Diameter
- 11.047" Free Diameter
| Inch/Metric | Inch |
| Radial Wall Thickness | 0.5 in |
| Duty | Heavy-Duty |
| Plating | N/A |
| Thickness | 0.187 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Housing Diameter | 10 1/2 in |
| Series | RRN |
| Weight | 0.796 LB |

