- Internal, Heavy Duty, Series RRN Retaining Ring
- for 1.062" Housing Diameter
- Stainless Steel
- for 1.13" Groove Diameter
- 1.138" Free Diameter
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Housing Diameter | 1.062 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Radial Wall Thickness | 0.103 in |
| Thickness | 0.05 in |
| Material | Stainless Steel |
| Series | RRN |
| Duty | Heavy-Duty |
| Weight | 0.004 LB |

