- Internal, Heavy Duty, Series RRN Retaining Ring
- for 1.25" Housing Diameter
- Carbon Spring Steel
- for 1.33" Groove Diameter
- 1.339" Free Diameter
| Duty | Heavy-Duty |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Radial Wall Thickness | 0.103 in |
| Housing Diameter | 1 1/4 in |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Series | RRN |
| Weight | 0.005 LB |

