- Internal, Heavy Duty, Series RRN Retaining Ring
- for 12.5" Housing Diameter
- Carbon Spring Steel
- for 13.063" Groove Diameter
- 13.154" Free Diameter
| Series | RRN |
| Radial Wall Thickness | 0.562 in |
| Thickness | 0.187 in |
| Package Type | Loose |
| Duty | Heavy-Duty |
| Housing Diameter | 12.5 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Weight | 1.073 LB |

