- Internal, Heavy Duty, Series RRN Retaining Ring
- for 13.0" Housing Diameter
- Stainless Steel
- for 13.585" Groove Diameter
- 13.68" Free Diameter
| Housing Diameter | 13 in |
| Radial Wall Thickness | 0.662 in |
| Duty | Heavy-Duty |
| Series | RRN |
| Material | Stainless Steel |
| Plating | N/A |
| Thickness | 0.187 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Weight | 1.379 LB |

