- Internal, Heavy Duty, Series RRN Retaining Ring
- for 13.25" Housing Diameter
- Carbon Spring Steel
- for 13.846" Groove Diameter
- 13.943" Free Diameter
| Series | RRN |
| Plating | N/A |
| Radial Wall Thickness | 0.662 in |
| Material | Carbon Spring Steel |
| Housing Diameter | 13 1/4 in |
| Duty | Heavy-Duty |
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.187 in |
| Weight | 1.33 LB |

