- Internal, Heavy Duty, Series RRN Retaining Ring
- for 14.5" Housing Diameter
- Carbon Spring Steel
- for 15.153" Groove Diameter
- 15.259" Free Diameter
| Thickness | 0.187 in |
| Radial Wall Thickness | 0.75 in |
| Duty | Heavy-Duty |
| Series | RRN |
| Housing Diameter | 14 1/2 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Weight | 1.696 LB |

