- Internal, Heavy Duty, Series RRN Retaining Ring
- for 1.85" Housing Diameter
- Carbon Spring Steel
- for 1.962" Groove Diameter
- 1.981" Free Diameter
| Plating | N/A |
| Inch/Metric | Inch |
| Package Type | Loose |
| Radial Wall Thickness | 0.158 in |
| Thickness | 0.062 in |
| Housing Diameter | 1.85 in |
| Material | Carbon Spring Steel |
| Duty | Heavy-Duty |
| Series | RRN |
| Weight | 0.014 LB |

