- Internal, Heavy Duty, Series RRN Retaining Ring
- for 2.0" Housing Diameter
- Stainless Steel
- for 2.122" Groove Diameter
- 2.142" Free Diameter
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Housing Diameter | 2 in |
| Radial Wall Thickness | 0.158 in |
| Duty | Heavy-Duty |
| Package Type | Loose |
| Inch/Metric | Inch |
| Plating | N/A |
| Series | RRN |
| Thickness | 0.062 in |
| Weight | 0.016 LB |

