- Internal, Heavy Duty, Series RRN Retaining Ring
- for 2.188" Housing Diameter
- Stainless Steel
- for 2.318" Groove Diameter
- 2.334" Free Diameter
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Radial Wall Thickness | 0.168 in |
| Thickness | 0.078 in |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Series | RRN |
| Housing Diameter | 2.188 in |
| Material | Stainless Steel |
| Plating | N/A |
| Weight | 0.024 LB |

