- Internal, Heavy Duty, Series RRN Retaining Ring
- for 2.375" Housing Diameter
- Stainless Steel
- for 2.517" Groove Diameter
- 2.535" Free Diameter
| Thickness | 0.078 in |
| Package Type | Loose |
| Material | Stainless Steel |
| Duty | Heavy-Duty |
| Housing Diameter | 2 3/8 in |
| Radial Wall Thickness | 0.2 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Series | RRN |
| Weight | 0.028 LB |

