- Internal, Heavy Duty, Series RRN Retaining Ring
- for 2.5" Housing Diameter
- Stainless Steel
- for 2.648" Groove Diameter
- 2.667" Free Diameter
| Material | Stainless Steel |
| Radial Wall Thickness | 0.2 in |
| Housing Diameter | 2.5 in |
| Duty | Heavy-Duty |
| Series | RRN |
| Package Type | Loose |
| Plating | N/A |
| Thickness | 0.078 in |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Weight | 0.03 LB |

