- Internal, Heavy Duty, Series RRN Retaining Ring
- for 2.688" Housing Diameter
- Carbon Spring Steel
- for 2.848" Groove Diameter
- 2.868" Free Diameter
| Series | RRN |
| Duty | Heavy-Duty |
| Radial Wall Thickness | 0.225 in |
| Thickness | 0.093 in |
| Housing Diameter | 2.688 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Plating | N/A |
| Inch/Metric | Inch |
| Weight | 0.045 LB |

