- Internal, Heavy Duty, Series RRN Retaining Ring
- for 3.0" Housing Diameter
- Stainless Steel
- for 3.182" Groove Diameter
- 3.204" Free Diameter
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Radial Wall Thickness | 0.225 in |
| Plating | N/A |
| Housing Diameter | 3 in |
| Series | RRN |
| Package Type | Loose |
| Thickness | 0.093 in |
| Duty | Heavy-Duty |
| Weight | 0.049 LB |

