- Internal, Heavy Duty, Series RRN Retaining Ring
- for 3.157" Housing Diameter
- Carbon Spring Steel
- for 3.348" Groove Diameter
- 3.371" Free Diameter
| Package Type | Loose |
| Plating | N/A |
| Series | RRN |
| Housing Diameter | 3.157 in |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Thickness | 0.111 in |
| Material | Carbon Spring Steel |
| Radial Wall Thickness | 0.281 in |
| Weight | 0.079 LB |

