- Internal, Heavy Duty, Series RRN Retaining Ring
- for 3.25" Housing Diameter
- Stainless Steel
- for 3.446" Groove Diameter
- 3.47" Free Diameter
| Package Type | Loose |
| Material | Stainless Steel |
| Series | RRN |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.111 in |
| Housing Diameter | 3 1/4 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Radial Wall Thickness | 0.281 in |
| Duty | Heavy-Duty |
| Weight | 0.077 LB |

