- Internal, Heavy Duty, Series RRN Retaining Ring
- for 3.562" Housing Diameter
- Carbon Spring Steel
- for 3.776" Groove Diameter
- 3.802" Free Diameter
| Material | Carbon Spring Steel |
| Thickness | 0.111 in |
| Radial Wall Thickness | 0.281 in |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Series | RRN |
| Housing Diameter | 3.562 in |
| Plating | N/A |
| Package Type | Loose |
| Weight | 0.09 LB |

