- Internal, Heavy Duty, Series RRN Retaining Ring
- for 4.0" Housing Diameter
- Carbon Spring Steel
- for 4.24" Groove Diameter
- 4.27" Free Diameter
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Radial Wall Thickness | 0.312 in |
| Thickness | 0.111 in |
| Duty | Heavy-Duty |
| Housing Diameter | 4 in |
| Plating | N/A |
| Package Type | Loose |
| Series | RRN |
| Weight | 0.108 LB |

