- Internal, Heavy Duty, Series RRN Retaining Ring
- for 4.625" Housing Diameter
- Carbon Spring Steel
- for 4.865" Groove Diameter
- 4.899" Free Diameter
| Package Type | Loose |
| Inch/Metric | Inch |
| Series | RRN |
| Material | Carbon Spring Steel |
| Housing Diameter | 4 5/8 in |
| Plating | N/A |
| Duty | Heavy-Duty |
| Radial Wall Thickness | 0.312 in |
| Thickness | 0.111 in |
| Weight | 0.127 LB |

