- Internal, Heavy Duty, Series RRN Retaining Ring
- for 0.5" Housing Diameter
- Carbon Spring Steel
- for 0.53" Groove Diameter
- 0.538" Free Diameter
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.035 in |
| Housing Diameter | 1/2 in |
| Plating | N/A |
| Duty | Heavy-Duty |
| Material | Carbon Spring Steel |
| Series | RRN |
| Radial Wall Thickness | 0.045 in |
| Weight | 0.001 LB |

