- Internal, Heavy Duty, Series RRN Retaining Ring
- for 0.625" Housing Diameter
- Stainless Steel
- for 0.665" Groove Diameter
- 0.675" Free Diameter
| Material | Stainless Steel |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Radial Wall Thickness | 0.055 in |
| Series | RRN |
| Inch/Metric | Inch |
| Housing Diameter | 5/8 in |
| Duty | Heavy-Duty |
| Package Type | Loose |
| Thickness | 0.035 in |
| Weight | 0.001 LB |

