- Internal, Heavy Duty, Series RRN Retaining Ring
- for 0.688" Housing Diameter
- Carbon Spring Steel
- for 0.732" Groove Diameter
- 0.743" Free Diameter
| Material | Carbon Spring Steel |
| Duty | Heavy-Duty |
| Radial Wall Thickness | 0.065 in |
| Inch/Metric | Inch |
| Housing Diameter | 0.688 in |
| Thickness | 0.035 in |
| Series | RRN |
| Plating | N/A |
| Package Type | Loose |
| Weight | 0.001 LB |

