- Internal, Heavy Duty, Series RRN Retaining Ring
- for 0.901" Housing Diameter
- Stainless Steel
- for 0.959" Groove Diameter
- 0.972" Free Diameter
| Radial Wall Thickness | 0.085 in |
| Thickness | 0.042 in |
| Housing Diameter | 0.901 in |
| Package Type | Loose |
| Series | RRN |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Plating | N/A |
| Duty | Heavy-Duty |
| Weight | 0.002 LB |

