- Internal, Heavy Duty, Series RRN Retaining Ring
- for 0.938" Housing Diameter
- Carbon Spring Steel
- for 1.0" Groove Diameter
- 1.013" Free Diameter
| Duty | Heavy-Duty |
| Plating | N/A |
| Radial Wall Thickness | 0.085 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Housing Diameter | 0.938 in |
| Series | RRN |
| Material | Carbon Spring Steel |
| Thickness | 0.042 in |
| Weight | 0.003 LB |

