- Internal, Heavy Duty, Series RRN Retaining Ring
- for 9.75" Housing Diameter
- Carbon Spring Steel
- for 10.189" Groove Diameter
- 10.26" Free Diameter
| Material | Carbon Spring Steel |
| Plating | N/A |
| Series | RRN |
| Inch/Metric | Inch |
| Package Type | Loose |
| Radial Wall Thickness | 0.5 in |
| Duty | Heavy-Duty |
| Thickness | 0.187 in |
| Housing Diameter | 9.75 in |
| Weight | 0.735 LB |

