- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 1.375" Housing Diameter
- 0.05" Thickness
- Stainless Steel
- 1.461" Free Diameter
| Inch/Metric | Inch |
| Housing Diameter | 1 3/8 in |
| Duty | Medium Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Thickness | 0.05 in |
| Material | Stainless Steel |
| Package Type | Loose |
| Ring Style | Two-Turn Uncrimped |
| Series | RRT |
| Radial Wall Thickness | 0.098 in |
| Weight | 0.005 LB |

