- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 2.062" Housing Diameter
- 0.078" Thickness
- Carbon Spring Steel
- Oil Finish
| Duty | Medium Heavy-Duty |
| Material Specification | SAE 1070-1090 |
| Thickness | 0.078 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Plating | Oil Finish |
| Inch/Metric | Inch |
| Series | RRT |
| Ring Style | Two-Turn Crimped |
| Housing Diameter | 2.062 in |
| Radial Wall Thickness | 0.141 in |
| Weight | 0.018 LB |

