- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 2.062" Housing Diameter
- 0.078" Thickness
- Stainless Steel
- 2.19" Free Diameter
| Duty | Medium Heavy-Duty |
| Inch/Metric | Inch |
| Housing Diameter | 2.062 in |
| Series | RRT |
| Radial Wall Thickness | 0.141 in |
| Thickness | 0.078 in |
| Plating | N/A |
| Material | Stainless Steel |
| Ring Style | Two-Turn Crimped |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Weight | 0.019 LB |

