- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 2.75" Housing Diameter
- 0.093" Thickness
- Stainless Steel
- 2.921" Free Diameter
| Radial Wall Thickness | 0.188 in |
| Housing Diameter | 2.75 in |
| Ring Style | Two-Turn Crimped |
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.093 in |
| Series | RRT |
| Duty | Medium Heavy-Duty |
| Plating | N/A |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Weight | 0.0 LB |

