- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 2.834" Housing Diameter
- 0.093" Thickness
- Carbon Spring Steel
- Oil Finish
| Package Type | Loose |
| Ring Style | Two-Turn Crimped |
| Housing Diameter | 2.834 in |
| Plating | Oil Finish |
| Material Specification | SAE 1070-1090 |
| Duty | Medium Heavy-Duty |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Radial Wall Thickness | 0.188 in |
| Series | RRT |
| Thickness | 0.093 in |
| Weight | 0.04 LB |

