- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 2.834" Housing Diameter
- 0.093" Thickness
- Stainless Steel
- 3.009" Free Diameter
| Series | RRT |
| Radial Wall Thickness | 0.188 in |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Ring Style | Two-Turn Crimped |
| Thickness | 0.093 in |
| Inch/Metric | Inch |
| Duty | Medium Heavy-Duty |
| Housing Diameter | 2.834 in |
| Material | Stainless Steel |
| Package Type | Loose |
| Weight | 0.041 LB |

