- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 4" Housing Diameter
- 0.111" Thickness
- Carbon Spring Steel
- Oil Finish
| Duty | Medium Heavy-Duty |
| Housing Diameter | 4 in |
| Package Type | Loose |
| Thickness | 0.111 in |
| Material Specification | SAE 1070-1090 |
| Series | RRT |
| Material | Carbon Spring Steel |
| Radial Wall Thickness | 0.25 in |
| Inch/Metric | Inch |
| Plating | Oil Finish |
| Ring Style | Two-Turn Crimped |
| Weight | 0.091 LB |

