- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 4.5" Housing Diameter
- 0.111" Thickness
- Stainless Steel
- 4.768" Free Diameter
| Duty | Medium Heavy-Duty |
| Inch/Metric | Inch |
| Plating | N/A |
| Package Type | Loose |
| Housing Diameter | 4 1/2 in |
| Series | RRT |
| Radial Wall Thickness | 0.312 in |
| Material | Stainless Steel |
| Thickness | 0.111 in |
| Ring Style | Two-Turn Crimped |
| Material Specification | 302 Stainless Steel |
| Weight | 0.13 LB |

