- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 0.562" Housing Diameter
- 0.035" Thickness
- Carbon Spring Steel
- Oil Finish
| Duty | Medium Heavy-Duty |
| Ring Style | Two-Turn Uncrimped |
| Series | RRT |
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.035 in |
| Material Specification | SAE 1070-1090 |
| Radial Wall Thickness | 0.045 in |
| Plating | Oil Finish |
| Housing Diameter | 0.562 in |
| Material | Carbon Spring Steel |
| Weight | 0.001 LB |

