- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 5.75" Housing Diameter
- 0.127" Thickness
- Stainless Steel
- 6.062" Free Diameter
| Housing Diameter | 5 3/4 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Duty | Medium Heavy-Duty |
| Series | RRT |
| Ring Style | Two-Turn Crimped |
| Radial Wall Thickness | 0.375 in |
| Thickness | 0.127 in |
| Weight | 0.233 LB |

