- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 6.25" Housing Diameter
- 0.165" Thickness
- Carbon Spring Steel
- Oil Finish
| Thickness | 0.165 in |
| Series | RRT |
| Ring Style | Three-Turn Crimped |
| Inch/Metric | Inch |
| Housing Diameter | 6 1/4 in |
| Plating | Oil Finish |
| Radial Wall Thickness | 0.312 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Duty | Medium Heavy-Duty |
| Material Specification | SAE 1070-1090 |
| Weight | 0.27 LB |

