- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 7.5" Housing Diameter
- 0.189" Thickness
- Stainless Steel
- 7.895" Free Diameter
| Series | RRT |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Thickness | 0.189 in |
| Duty | Medium Heavy-Duty |
| Housing Diameter | 7.5 in |
| Radial Wall Thickness | 0.375 in |
| Material | Stainless Steel |
| Plating | N/A |
| Package Type | Loose |
| Ring Style | Three-Turn Crimped |
| Weight | 0.457 LB |

