- Internal, Medium - Heavy Duty, Series RRT Retaining Ring
- for 0.812" Housing Diameter
- 0.042" Thickness
- Stainless Steel
- 0.864" Free Diameter
| Plating | N/A |
| Package Type | Loose |
| Housing Diameter | 0.812 in |
| Material Specification | 302 Stainless Steel |
| Ring Style | Two-Turn Uncrimped |
| Material | Stainless Steel |
| Series | RRT |
| Duty | Medium Heavy-Duty |
| Inch/Metric | Inch |
| Radial Wall Thickness | 0.065 in |
| Thickness | 0.042 in |
| Weight | 0.001 LB |

