- External, Medium Duty, Series RS Retaining Ring
- 10.5" Shaft Diameter
- Stainless Steel
- for 10.248" Groove Diameter
- for 0.094" Groove Width
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Ring Style | Two-Turn Crimped |
| Radial Wall Thickness | 0.375 in |
| Bearing Series | RS |
| Package Type | Loose |
| Inside Free Diameter | 10.166 |
| Thickness | 0.086 in |
| Shaft Dia. | 10.5 in |
| Plating | N/A |
| Duty | Medium-Duty |
| Series | RS |
| Material Specification | 302 Stainless Steel |
| Nominal Shaft Diameter | 10 1/2 in |
| Weight | 0.294 LB |

