- External, Medium Duty, Series RS Retaining Ring
- 1.25" Shaft Diameter
- Stainless Steel
- for 1.202" Groove Diameter
- for 0.048" Groove Width
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Inside Free Diameter | 1.188 |
| Shaft Dia. | 1.25 in |
| Radial Wall Thickness | 0.085 in |
| Nominal Shaft Diameter | 1 1/4 in |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Bearing Series | RS |
| Thickness | 0.043 in |
| Series | RS |
| Duty | Medium-Duty |
| Package Type | Loose |
| Ring Style | Two-Turn Uncrimped |
| Weight | 0.004 LB |

