- External, Medium Duty, Series RS Retaining Ring
- 1.562" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 1.507" Groove Diameter
| Ring Style | Two-Turn Crimped |
| Plating | Oil Finish |
| Bearing Series | RS |
| Material Specification | SAE 1070-1090 |
| Shaft Dia. | 1.562 in |
| Nominal Shaft Diameter | 1.562 in |
| Series | RS |
| Material | Carbon Spring Steel |
| Duty | Medium-Duty |
| Inch/Metric | Inch |
| Radial Wall Thickness | 0.108 in |
| Package Type | Loose |
| Inside Free Diameter | 1.49 |
| Thickness | 0.049 in |
| Weight | 0.007 LB |

