- External, Medium Duty, Series RS Retaining Ring
- 1.625" Shaft Diameter
- Stainless Steel
- for 1.566" Groove Diameter
- for 0.056" Groove Width
| Series | RS |
| Inside Free Diameter | 1.549 |
| Inch/Metric | Inch |
| Radial Wall Thickness | 0.108 in |
| Material | Stainless Steel |
| Duty | Medium-Duty |
| Bearing Series | RS |
| Plating | N/A |
| Nominal Shaft Diameter | 1 5/8 in |
| Shaft Dia. | 1.625 in |
| Package Type | Loose |
| Thickness | 0.049 in |
| Material Specification | 302 Stainless Steel |
| Ring Style | Two-Turn Crimped |
| Weight | 0.007 LB |

