- External, Medium Duty, Series RS Retaining Ring
- 2.062" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 1.992" Groove Diameter
| Series | RS |
| Duty | Medium-Duty |
| Thickness | 0.049 in |
| Inside Free Diameter | 1.971 |
| Inch/Metric | Inch |
| Nominal Shaft Diameter | 2.062 in |
| Material | Carbon Spring Steel |
| Radial Wall Thickness | 0.128 in |
| Bearing Series | RS |
| Plating | Oil Finish |
| Package Type | Loose |
| Material Specification | SAE 1070-1090 |
| Ring Style | Two-Turn Crimped |
| Shaft Dia. | 2.062 in |
| Weight | 0.011 LB |

