- External, Medium Duty, Series RS Retaining Ring
- 2.25" Shaft Diameter
- Stainless Steel
- for 2.176" Groove Diameter
- for 0.056" Groove Width
| Bearing Series | RS |
| Inside Free Diameter | 2.153 |
| Inch/Metric | Inch |
| Shaft Dia. | 2.25 in |
| Series | RS |
| Radial Wall Thickness | 0.138 in |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Duty | Medium-Duty |
| Plating | N/A |
| Package Type | Loose |
| Nominal Shaft Diameter | 2 1/4 in |
| Ring Style | Two-Turn Crimped |
| Thickness | 0.049 in |
| Weight | 0.013 LB |

