- External, Medium Duty, Series RS Retaining Ring
- 2.437" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 2.355" Groove Diameter
| Material Specification | SAE 1070-1090 |
| Inch/Metric | Inch |
| Series | RS |
| Material | Carbon Spring Steel |
| Plating | Oil Finish |
| Duty | Medium-Duty |
| Inside Free Diameter | 2.331 |
| Ring Style | Two-Turn Crimped |
| Radial Wall Thickness | 0.148 in |
| Shaft Dia. | 2.437 in |
| Thickness | 0.049 in |
| Package Type | Loose |
| Nominal Shaft Diameter | 2.437 in |
| Bearing Series | RS |
| Weight | 0.015 LB |

