- External, Medium Duty, Series RS Retaining Ring
- 3.437" Shaft Diameter
- Stainless Steel
- for 3.331" Groove Diameter
- for 0.068" Groove Width
| Nominal Shaft Diameter | 3.437 in |
| Shaft Dia. | 3.437 in |
| Material | Stainless Steel |
| Series | RS |
| Plating | N/A |
| Bearing Series | RS |
| Package Type | Loose |
| Duty | Medium-Duty |
| Inch/Metric | Inch |
| Inside Free Diameter | 3.301 |
| Ring Style | Two-Turn Crimped |
| Thickness | 0.061 in |
| Material Specification | 302 Stainless Steel |
| Radial Wall Thickness | 0.188 in |
| Weight | 0.035 LB |

