- External, Medium Duty, Series RS Retaining Ring
- 3.562" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 3.452" Groove Diameter
| Radial Wall Thickness | 0.198 in |
| Ring Style | Two-Turn Crimped |
| Bearing Series | RS |
| Material Specification | SAE 1070-1090 |
| Plating | Oil Finish |
| Thickness | 0.061 in |
| Package Type | Loose |
| Shaft Dia. | 3.562 in |
| Series | RS |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Duty | Medium-Duty |
| Nominal Shaft Diameter | 3.562 in |
| Inside Free Diameter | 3.422 |
| Weight | 0.035 LB |

