- External, Medium Duty, Series RS Retaining Ring
- 4.188" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 4.058" Groove Diameter
| Plating | Oil Finish |
| Thickness | 0.061 in |
| Inch/Metric | Inch |
| Ring Style | Two-Turn Crimped |
| Series | RS |
| Package Type | Loose |
| Nominal Shaft Diameter | 4.188 in |
| Duty | Medium-Duty |
| Bearing Series | RS |
| Shaft Dia. | 4.188 in |
| Material | Carbon Spring Steel |
| Material Specification | SAE 1070-1090 |
| Inside Free Diameter | 4.03 |
| Radial Wall Thickness | 0.218 in |
| Weight | 0.045 LB |

